Please login to your online account to display your discounted pricing

Labconco™ XPert™ Bulk Powder Filtered Stations


Designed to protect the user during powder transfer operations

Manufacturer: labconco™  LCN3962601

 View more versions of this product

Catalog No. 10-265-153

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Ports 2 Utility
Material Stainless Steel
Height (English) 86.8 in.
Type Bulk Powder Filtered Station
Width (Metric) Interior 176.8cm
Depth (Metric) Interior 76.2cm
Includes Center Access Opening
Height (Metric) 220.4cm
Weight 1075 lb.
Depth (English) 37 in.
Width (Metric) 182.8cm
Sash Opening (Metric) 30.5cm
Electrical Requirements 115V 60Hz
Depth (English) Interior 30 in.
Width (English) Interior 69.6 in.
Height (English) Interior 32 in.
Voltage 115V
Hertz 60Hz
Lighting Fluorescent
Width (English) 72 in.
Sash Opening (English) 12 in.
Depth (Metric) 93.98cm