Please login to your online account to display your discounted pricing

Labconco™ XPert™ Bulk Powder Filtered Stations


Designed to protect the user during powder transfer operations

Manufacturer: labconco™  LCN3962501

 View more versions of this product

Catalog No. 10-265-149

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Depth (Metric) Interior 76.2cm
Height (English) Interior 32 in.
Width (Metric) Interior 146.3cm
Height (Metric) 220.4cm
Includes Center Access Opening
Width (English) Interior 57.6 in.
Lighting Fluorescent
Sash Opening (Metric) 30.5cm
Width (Metric) 152.4cm
Width (English) 60 in.
Electrical Requirements 115V 60Hz
Type Bulk Powder Filtered Station
Height (English) 86.8 in.
Material Stainless Steel
Weight 945 lb.
Ports 2 Utility
Depth (English) Interior 30 in.
Hertz 60Hz
Voltage 115V
Sash Opening (English) 12 in.
Depth (English) 37 in.
Depth (Metric) 93.98cm