missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ XPert™ Bulk Powder Filtered Stations

Designed to protect the user during powder transfer operations

Specifications

Compliances SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Depth (English) Interior 30 in.
Depth (Metric) Interior 76.2cm
Depth (English) 37 in.
Depth (Metric) 93.98cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Includes Weight Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Includes Weight Price Quantity  
10-265-148 Labconco™
LCN3962500
115V 60Hz Left Side Access Opening 945 lb. N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-265-149 Labconco™
LCN3962501
115V 60Hz Center Access Opening 945 lb. N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-265-152 Labconco™
LCN3962600
115V 60Hz Left Side Access Opening 1075 lb. N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-265-153 Labconco™
LCN3962601
115V 60Hz Center Access Opening 1075 lb. N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

XPert Filtered Stations have an exhaust collar and require ducting to house exhaust or a remote blower.

  • Clean-Sweep™ openings and a zone-perforated rear baffle enhance horizontal laminar airflow
  • Built-in Guardian™ 1000 digital airflow monitor
  • Upper dilution air supply with bypass air
  • Upper containment sash foil and side-entry air foils
  • Stainless-steel work surface with front spill trough
  • Transfer caddy with caddy latch and positioning plate
  • Pushbutton operated electric hydraulic lift mechanism for raising the container to the optimal ergonomic height
  • 30 in. interior depth and 32 in. interior height
  • Tempered safety glass front sash and sides
  • 12 in. high sash opening; ergonomic angled sash with sealed gas-assisted springs holds sash open (28 in. loading height)
  • 99.99% efficient HEPA filter
  • True bag-in/bag-out filter disposal system
  • Prewired fluorescent light and switches for remote blower and light
  • Powder-coated steel exterior
  • 2 in. square-tube powder-coated steel base stand
  • Left-side mounted waste chute
  • Fourplex electrical receptacle and two utility ports

Order Info

For 115V 60Hz. International models are available; contact your Customer Service Representative.

Compliance

SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Description & Specifications

Specifications

SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
76.2cm
93.98cm
Stainless Steel
220.4cm
2 Utility
30.5cm
30 in.
37 in.
86.8 in.
32 in.
Fluorescent
12 in.