Please login to your online account to display your discounted pricing

Labconco™ XPert™ Balance Enclosures - Tall, 4 Ft. Wide


Enclosures protect user by keeping powders, particulates and fumes contained

Manufacturer: labconco™  LCN3930431

 View more versions of this product

FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork—all sold separately. Contact your customer service representative for more information.

Catalog No. 10-090-267

  • / Each
 

Description & Specifications

Specifications

Product Type Enclosure
Certifications/Compliance ANSI Z9.5, ASHRAE 110, SEFA 1
Depth (Metric) Interior 59.4cm
Hertz 60Hz
Width (Metric) Exterior 121.9cm
Depth (English) 29 in.
Depth (Metric) 73.6cm
Depth (English) Interior 23.4 in.
Electrical Requirements 115V 60Hz
Flow Rate New_Flow Rate
Frame Material Epoxy Coated Aluminum
Height (English) Sash Opening 10 in.
Monitor Type Guardian™ Jr. airflow monitor
Weight (English) 190 lb.
Weight (Metric) Shipping 86kg
Weight (Metric) 86kg
Width (Metric) 121.9cm
Ports 2
Width (English) 48 in.
Height (English) Exterior 32 in.
Height (English) Interior 31.5 in.
Height (Metric) Exterior 81.3cm
Height (Metric) Interior 80cm
Length (English) Exterior 29 in.
Length (Metric) Exterior 73.7cm
Required Accessories FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork.
Voltage 115V
Width (English) Exterior 4 ft.
Width (English) Interior 46.8 in.
Width (Metric) Interior 118.9cm
Dimensions (D x W x H) Interior 23.4 x 46.8 x 31.5 in. (59.4 x 118.9 x 80cm)
Dimensions (L x W x H) Exterior 29 x 4 x 32 in. (73.7 x 121.9 x 81.3cm)
Height (Metric) Sash Opening 24.4cm
Weight (English) Shipping 190 lb.
Height (English) 37.8 in.