Please login to your online account to display your discounted pricing

Labconco™ XPert™ Balance Enclosures - Tall, 2 Ft. Wide


Enclosures protect user by keeping powders, particulates and fumes contained

Manufacturer: labconco™  LCN3930232

 View more versions of this product

FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork—all sold separately. Contact your customer service representative for more information.

Catalog No. 10-090-260

  • / Each
 

Description & Specifications

Specifications

Product Type Enclosure
Electrical Requirements 115V 60Hz
Flow Rate New_Flow Rate
Weight (Metric) Shipping 64kg
Certifications/Compliance ANSI Z9.5, ASHRAE 110, SEFA 1
Height (English) Exterior 32 in.
Height (English) Interior 31.5 in.
Height (Metric) Exterior 81.3cm
Height (Metric) Interior 80cm
Hertz 60Hz
Length (Metric) Exterior 73.7cm
Required Accessories FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork.
Voltage 115V
Width (English) Interior 22.8 in.
Width (Metric) Exterior 61cm
Width (Metric) Interior 57.9cm
Depth (English) 29 in.
Depth (Metric) 73.6cm
Depth (English) Interior 23.4 in.
Dimensions (D x W x H) Interior 23.4 x 22.8 x 31.5 in. (59.4 x 57.9 x 80cm)
Frame Material Epoxy Coated Aluminum
Height (English) Sash Opening 10 in.
Height (Metric) Sash Opening 24.4cm
Monitor Type Guardian™ 1000 digital airflow monitor
Weight (English) Shipping 140 lb.
Weight (English) 140 lb.
Weight (Metric) 64kg
Width (Metric) 60.9cm
Height (English) 37.8 in.
Ports 2
Width (English) 24 in.
Depth (Metric) Interior 59.4cm
Length (English) Exterior 29 in.