missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Washer Inserts

For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers

Supplier:  Labconco™ 4589701

 View more versions of this product

Catalog No. 10-359-120



Description

Description

For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers

Type 304 stainless-steel inserts are available in various styles to hold specific labware.

BOD Bottle Insert

  • Capacity: 18 bottles
  • Grid size: 70 × 70mm
  • With handles for easy lifting
Culture Tube Insert
  • Capacity: 242 tubes from 10 to 12mm O.D.
  • With handles for easy lifting
48-Pin Insert
  • Holds a variety of glassware
  • Stainless-steel pins are plastic-tipped to protect glassware
Petri Dish Insert
  • For Petri dishes, watch glasses, and microplates
  • Capacity: 24 plates
  • Grid size: 22 × 140mm
Pipet Insert
  • Permit direct injection pipet cleaning Capacity: 16 pipets, 1 to 50mL in size
  • Self-sealing silicone check valves allow washing of partial or full loads
  • Includes two 1.25 in. (3.2cm) mounting spindles and PVC-coated holder
  • FlaskScrubber and FlaskScrubber Vantage™ Washers hold up to two inserts
Tray Insert
  • For pans, instrument trays, multi-purpose trays and other shallow containers
  • Can be be used in lower rack of SteamScrubber or FlaskScrubber washers
  • Capacity: 5 trays

Specifications

Specifications

Stainless Steel (304)
24 plates
Used for petri dishes, watch glasses and microtiter plates
8.6 in.
8.66 x 19.2 x 5.9 in. (22 x 48.7 x 14.9cm)
14.9 cm
22 cm
48.7 cm
0.9 kg
Petri Dish Insert
Spindle, Standard
FlaskScrubber™, SteamScrubber™ glassware washer
21.8 cm
5.9 in.
8.66 in.
19.2 in.
2 lb.
Each
SDS
Documents

Documents

Promotions

Promotions