Please login to your online account to display your discounted pricing

Labconco™ Washer Inserts


For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers

Manufacturer: labconco™  LCN4598401

 View more versions of this product

Catalog No. 10-359-203

  • / Each
 

Description & Specifications

Specifications

Includes Lower rack
Depth (English) 12.2 in.
For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
Height (English) 9.1 in.
Material Type 304 Stainless Steel
Rack Type Spindle, Standard
Height (Metric) 23.1cm
Type Tray Insert
Weight (English) Shipping 5 lb.
Weight (Metric) Shipping 2.2kg
Width (English) 18.2 in.
Width (Metric) 46.2cm
Capacity 5 trays
Depth (Metric) 30.9cm
Quantity Each
For Use With (Application) Used for pans, instrument trays, multi-purpose trays and other shallow containers