Please login to your online account to display your discounted pricing

Labconco™ VACUUBRAND™ Hybrid™ Vaccum Pumps


Integrates high performance rotary vane pump with a chemical-resistant diaphragm pump to create a low maintenance, longer-lasting pump

Manufacturer: labconco™  LCN7584000

 View more versions of this product

Catalog No. 10-269-60

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Length (Metric) 22.9cm
Amperage 5.1A
Voltage 115V
Hertz 60Hz
Type Vacuum pump
Weight (English) 66 lb.
Height (English) 15 in.
Height (Metric) 38.1cm
Width (English) 18.9 in.
Length (English) 9 in.
Includes 1L Bottle of vacuum pump Oil, power switch, power cord and plug, 0.75 in. O.D. inlet adapter
Electrical Requirements 115V 60Hz
Weight (Metric) 30kg