Please login to your online account to display your discounted pricing

Labconco™ VACUUBRAND™ Hybrid™ Vaccum Pumps


Integrates high performance rotary vane pump with a chemical-resistant diaphragm pump to create a low maintenance, longer-lasting pump

Manufacturer: labconco™  LCN7584002

 View more versions of this product

Catalog No. 10-030-182

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Weight (English) 66 lb.
Includes 1L bottle of vacuum pump oil, power switch, power cord and plug
Amperage 1.6A
Voltage 230V
Width (English) 18.9 in.
Hertz 50/60Hz
Length (English) 9 in.
Height (English) 15 in.
Weight (Metric) 30kg
Height (Metric) 38.1cm
Length (Metric) 22.9cm
Electrical Requirements 230V 50/60Hz, 1.6A
Type Vacuum pump