missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Test Tube Spindle Racks
May be used in place of Lower Standard Rack in any SteamScrubber™ or Lower Spindle Rack in any FlaskScrubber™ or FlaskScrubber Vantage™ Series Washer
Supplier: Labconco™ 4546000
Includes: 150 each spindles, 2 H x 1/8 in. O.D. (5cm x 3mm) with nylon fasteners and riser
Description
- Holds: Test tubes, vials and other laboratory glassware containers (upto 10mm in diameter)
- Water and detergent are injected through spindles to clean and rinse tubes
- Hot air is forced through spindles to dry test tubes in FlaskScrubber or FlaskScrubber Vantage Series Washer
- Material: 304 stainless steel
- Riser elevates tubes 3/4 in. (19mm) from bottom of the spindles for proper drainage
Specifications
Stainless Steel (304) | |
Hold test tubes, vials and 10mm dia. other laboratory glassware containers | |
150 each 2 H x 0.125 in. O.D. spindles with nylon fasteners and riser | |
54.61 cm | |
12.7 cm | |
53.3 cm | |
9 kg |
Lower Test Tube Spindle Rack | |
FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer | |
21.5 in. | |
5 in. | |
21 in. | |
20 lb. | |
Each |