Please login to your online account to display your discounted pricing

Labconco™ Test Tube Holders


Add-on accessory to the Lower Test Tube spindle rack

Manufacturer: labconco™  LCN4546100

 View more versions of this product

Catalog No. 10-359-153

  • / Each
 

Description & Specifications

Specifications

Height (English) 6 in.
Width (Metric) 36.2cm
Length (English) 10.6 in.
Dimensions (L x W x H) 10.6 x 14.3 x 6 in. (26.9 x 36.2 x 15.24cm)
Material 304 Stainless Steel
Height (Metric) 15.24cm
Positions 150.0
Holds 10 to 13mm Tubes
Width (English) 14.3 in.
Length (Metric) 26.9cm