Please login to your online account to display your discounted pricing

Labconco™ Test Tube Holders


Add-on accessory to the Lower Test Tube spindle rack

Manufacturer: labconco™  LCN4546200

 View more versions of this product

Catalog No. 10-359-154

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 10.6 x 14.3 x 5.5 in. (26.9 x 36.2 x 14cm)
Height (English) 5.5 in.
Height (Metric) 14cm
Holds 14 to 20mm Tubes
Length (English) 10.6 in.
Length (Metric) 26.9cm
Material 304 Stainless Steel
Positions 75.0
Width (English) 14.3 in.
Width (Metric) 36.2cm