Please login to your online account to display your discounted pricing

Labconco™ Telescoping Base Stands


For 4 ft. telescoping base stand

Manufacturer: labconco™  LCN3811108

 View more versions of this product

Catalog No. 10-269-311

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 180cm
Width (English) 70.9 in.
Type Shelf for 6 in. (1.8m) wide base stand
For Use With (Equipment) 6 ft. telescoping base stand
Certifications/Compliance ADA
For Use With (Application) Hook on the lower rear horizontal cross member of the telescoping base stand
Material Epoxy Coated Steel
Size 9.9D x 72 in. W
Depth (Metric) 25.14cm
Depth (English) 9.9 in.