Please login to your online account to display your discounted pricing

Labconco™ Telescoping Base Stands


For 4 ft. telescoping base stand

Manufacturer: labconco™  LCN3811107

 View more versions of this product

Catalog No. 10-269-310

  • / Each
 

Description & Specifications

Specifications

Width (English) 60 in.
Type Base stand with NSF Compliant
For Use With (Equipment) 5 ft. telescoping base stand
Certifications/Compliance NFS
For Use With (Application) Hook on the lower rear horizontal cross member of the telescoping base stand
Material Epoxy Coated Steel
Size 9.9D x 60 in. W
Depth (English) 9.9 in.
Width (Metric) 152.4cm
Depth (Metric) 25.14cm