Please login to your online account to display your discounted pricing

Labconco™ Telescoping Base Stands


For 4 ft. telescoping base stand

Manufacturer: labconco™  LCN3811100

 View more versions of this product

Catalog No. 10-269-303

  • / Each
 

Description & Specifications

Specifications

Size 9.9D x 24 in. W
For Use With (Application) Hook on the lower rear horizontal cross member of the telescoping base stand
Width (English) 24 in.
Depth (Metric) 25.14cm
Type Base stand
Material Epoxy Coated Steel
For Use With (Equipment) 2 ft. telescoping base stand
Width (Metric) 60.96cm
Depth (English) 9.9 in.