missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Support Shelves: Telescoping Base Stand
For use with Telescoping Base Stands supporting Purifier Logic Biosafety Cabinets and PuriCare Procedure Stations.
Supplier: Labconco™ 3850100
Description
For use with Telescoping Base Stands supporting Purifier Logic Biosafety Cabinets and PuriCare Procedure Stations (pre-2014). Support Shelf provides 8.0 in. x 20.0 in. (20 x 51 cm) work surface to support remote equipment such as an aspirator pump within easy access of the biosafety cabinet. Powder-coated steel shelf mounts to left-side tubular frame of the base stand. Includes powder-coated steel shelf and fasteners. Not for use with SoLo Hydraulic Lift Base Stand. Installation is required.Specifications
Purifier Logic Telescoping Base Stand | |
10.4 Kg | |
22 in. | |
26 cm | |
Support Shelf | |
Provides work surface to support remote equipment such as a circulator or the Aspirator Pump System within easy access of biosafety cabinet |
23 lb. | |
10.4 in. | |
Epoxy-coated Steel Shelf, Fasteners | |
56 cm | |
Epoxy-coated Steel |