Please login to your online account to display your discounted pricing

Labconco™ SteamScrubber™ Glassware Washer


Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Manufacturer: labconco™  LCN4400430

 View more versions of this product

Catalog No. 10-359-106

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type SteamScrubber™ Glassware Washer
Depth (English) 27.5 in.
Width (English) 24.2 in.
Inlet Water Temperature (Metric) Max. 82°C
Inlet Water Temperature (Metric) Min. 49°C
Water Consumption 13L/Fill
Weight (Metric) Shipping 107kg
Electrical Requirements 115V 60Hz
Depth (Metric) 69.9cm
Height (Metric) 86.9 to 91.9cm
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Inlet Water Temperature (English) Min. 120°F
Weight (English) Shipping 235 lb.
Inlet Water Temperature (English) Recommended 140°F
Material Type 304 Stainless Steel
Inlet Water Temperature (Metric) Recommended 60°C
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Amps 16A
Inlet Water Temperature (English) Max. 180°F
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL
Height (English) 34.2 to 36.2 in.
Width (Metric) 61.5cm
Includes Two open rack, glass viewing window, 25w interior light
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Min. Purified Water Pressure 0psi
Electrical Rating Domestic
Voltage 115V
Hertz 60Hz