Please login to your online account to display your discounted pricing

Labconco™ SteamScrubber™ Glassware Washer


Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Manufacturer: labconco™  LCN4400321

 View more versions of this product

Catalog No. 10-359-101

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Undercounter SteamScrubber™
Depth (Metric) 69.6cm
Width (English) 24.1 in.
Inlet Water Temperature (English) Recommended 140°F
Height (Metric) 86.6 to 91.7cm
Inlet Water Temperature (English) Max. 199°F
Weight (Metric) Shipping 93kg
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Weight (English) Shipping 206 lb.
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Inlet Water Temperature (Metric) Recommended 60°C
Water Consumption 13L/Fill
Electrical Rating Domestic/international
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
Electrical Requirements 230V 50/60Hz
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Max. 93°C
Amps 12A
Width (Metric) 61.2cm
Height (English) 34.1 to 36.1 in.
Includes Two open rack
Min. Purified Water Pressure 0psi
Material Type 304 Stainless Steel
Inlet Water Temperature (English) Min. 120°F
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Depth (English) 27.4 in.
Voltage 230V
Hertz 50/60Hz