Please login to your online account to display your discounted pricing

Labconco™ SteamScrubber™ Glassware Washer


Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Manufacturer: labconco™  LCN4578020

 View more versions of this product

Catalog No. 10-359-181

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Undercounter Washer
Water Consumption 13L/Fill
Inlet Water Temperature (Metric) Recommended 60°C
Height (Metric) 83.6 to 88.6cm
Amps 16A
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL
Includes Two open rack
Depth (English) 27.4 in.
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Inlet Water Temperature (English) Recommended 140°F
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (English) Max. 180°F
Voltage 115V
Hertz 60Hz
Weight (Metric) Shipping 93kg
Electrical Requirements 115V 60Hz
Height (English) 32.9 to 34.9 in.
Min. Purified Water Pressure 0psi
Material Type 304 Stainless Steel
Width (Metric) 61.2cm
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Inlet Water Temperature (English) Min. 120°F
Weight (English) Shipping 206 lb.
Depth (Metric) 69.6cm
Inlet Water Temperature (Metric) Max. 82°C
Width (English) 24.1 in.
Electrical Rating Domestic