Please login to your online account to display your discounted pricing

Labconco™ SteamScrubber™ Glassware Washer


Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Manufacturer: labconco™  LCN4400431

 View more versions of this product

Catalog No. 10-359-107

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type SteamScrubber™ Glassware Washer
Amps 12A
Electrical Rating Domestic/international
Electrical Requirements 230V 50/60Hz
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Height (English) 34.2 to 36.2 in.
Height (Metric) 86.9 to 91.9cm
Includes Two open rack, glass viewing window, 25w interior light
Inlet Water Temperature (English) Max. 199°F
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 140°F
Inlet Water Temperature (Metric) Max. 93°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 60°C
Material Type 304 Stainless Steel
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Min. Purified Water Pressure 0psi
Water Consumption 13L/Fill
Weight (English) Shipping 235 lb.
Weight (Metric) Shipping 107kg
Width (English) 24.2 in.
Width (Metric) 61.5cm
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
Depth (English) 27.5 in.
Depth (Metric) 69.9cm
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Hertz 50/60Hz
Voltage 230V