Please login to your online account to display your discounted pricing

Labconco™ Stainless-steel Work Surface for XPert™ Balance Systems and Filtered Balance Stations


Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.

Manufacturer: labconco™  LCN3975503

 View more versions of this product

Catalog No. 10-305-149

  • / Each
 

Description & Specifications

Specifications

Material Type 304 Stainless Steel
Cut Style Without Cutout
Width (English) 6 in.
Depth (English) 35.5 in.
Height (Metric) 2cm
Width (Metric) 152cm
Depth (Metric) 90cm
For Use With (Equipment) Paramount ductless enclosure, XPert™ filtered balance station, XPert™ filtered balance system
Height (English) 0.8 in.
Includes Front spill trough
Length (English) 35.5 in.
Product Type Work Surface
Weight (English) 215 lb.
Weight (Metric) 98kg