Please login to your online account to display your discounted pricing

Labconco™ Stainless-steel Work Surface for XPert™ Balance Systems and Filtered Balance Stations


Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.

Manufacturer: labconco™  LCN3975502

 View more versions of this product

Catalog No. 10-305-148

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) 74cm
Height (Metric) 2cm
Material Type 304 Stainless Steel
Cut Style Without Cutout
Width (English) 60 in.
Depth (English) 29 in.
Width (Metric) 152cm
For Use With (Equipment) Paramount ductless enclosure, XPert™ filtered balance station, XPert™ filtered balance system
Includes Front spill trough
Weight (English) 150 lb.
Weight (Metric) 68kg
Height (English) 0.8 in.
Length (English) 29 in.
Product Type Work Surface