Please login to your online account to display your discounted pricing

Labconco™ SpillStopper™ Work Surfaces for 8ft. Protector™XStream


SpillStopper work surfaces are dished to contain spills

Manufacturer: labconco™  LCN9503820

 View more versions of this product

Catalog No. 10-369-199

  • / Each
 

Description & Specifications

Specifications

Depth (English) 36 in.
Depth (Metric) 91.4cm
Height Overall (English) 1.25 in.
Height Overall (Metric) 3.2cm
Width (English) 96 in.
Width (Metric) 243.8cm
Weight (English) 250 lb.
Weight (Metric) 113kg
Includes Left side cupsink cutout. Not for use with Protector Solvent Storage Cabinets.
Product Type 8 ft. SpillStopper Work Surface