Please login to your online account to display your discounted pricing

Labconco™ SpillStopper™ Work Surfaces for 8ft. Protector™XStream


SpillStopper work surfaces are dished to contain spills

Manufacturer: labconco™  LCN9503801

 View more versions of this product

Catalog No. 10-369-198

  • / Each
 

Description & Specifications

Specifications

Product Type 8 ft. SpillStopper Work Surface
Weight (English) 250 lb.
Includes Right rear cupsink cutout
Weight (Metric) 113kg
Height Overall (Metric) 3.2cm
Height Overall (English) 1.25 in.
Depth (Metric) 91.4cm
Depth (English) 36 in.
Width (Metric) 243.8cm
Width (English) 96 in.