missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ ScrubAir™ Pipette Washer/Dryer

Labconco ScrubAir™ Pipette Washer/Dryer provides automated, fast, thorough cleaning of pipettes using percolating action of compressed air with water and detergent.

$5,127.27 - $6,389.37

Specifications

Dimensions (D x W x H) Interior 47.3D x 37.6W x 85.6cm H (18.6 x 14.8 x 33.7 in.)
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Includes Product Type Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Includes Product Type Price Quantity  
10-359-210 Labconco™
LCN4612020
115V, 50/60Hz, 2Amp Plug type: 115V, 15Amp Pipette Washer/Dryer Each for $5,127.27
10-359-211 Labconco™
LCN4612021
115V, 50/60Hz, 10Amp Plug type: 115V, 15 Amp Pipette Washer/Dryer with heater Each for $6,389.37
Specifications

Description

  • Water and detergent are directly injected into pipettes, then compressed air creates a percolating action thatscrubs interior walls while water and detergent cascade down outside walls
  • Dries quickly with compressed air in about four hours, models with built-in heater dry twice as fast-two hours
  • Accommodates from 12 to 60 pipettes depending on bulb and stem diameters
  • Saves water and money as compared to traditional siphoning methods; eco-friendly ScrubAir uses as little as 12.5L of tap/pure water
  • Reduces pipette inventory needs, less glassware may be kept in reserve
  • Wash, rinse and dry times and number of rinses are programmable
  • Less glassware handling required, reducing risk of breakage and personal injury
  • Portable, quick connect coupling allows ScrubAir to be hooked to sink faucet
  • Start time may be delayed up to 8 hours
  • Spindle Kit adds versatility by permitting small test tubes or vials, 7mm ID or larger, to be washed in the ScrubAir (sold separately)
Programming Features
  • Feedwater inlet/drain hose,1.8m (6.0footmark), with quick connect hose coupling and two aerator adapters for connection to standard 55/64-27 male or 15/16-27 female laboratory faucets
  • MENU button to scroll through menus to select and program wash cycles. Allows for diagnostic testing
  • SELECT button to set wash, rinse and dry cycle times and the number of rinses and for diagnostic testing
  • LCD display shows cycle segment and time remaining in that segment during run and alternates to show total time remaining
  • Three factory-set cycle programs: STANDARD, USER 1 and USER 2
  • Display alerts for LID PAUSE, FAULT-DRAIN, FAULT- NO WATER and FAULT-WATER FOUND
  • User-modifiable settings include time washing, rinsing, and drying, and total number of rinses
  • User-set delayed start (up to 8 hours)


Specifications
  • Brushed Type 304 stainless steel and powder-coated steel exterior, Type 304 stainless steel pipette holder, Type 304 stainless steel back splash and clear acrylic cover
  • Rear-mounted 9.6mm (0.37 in.) OD x 1.8m (6.0footmark) long polyethylene tube for attachment to regulated air source or other suitable inert gas
  • Operation at less-than75 decibels
  • Overall dimensions: 47.3D x 37.6W x 85.6cm H (18.6 x 14.8 x 33.7 in.)
  • 0.125 oz. dispense pump included for attachment to liquid detergent container detergent sold separatly
  • Weight: 38kg (84 lb.)
Requirements
  • Tap/pure feedwater with 3/8 in.OD (minimum) water line
  • Recommended minimum fill water temperature: 49° C (120° F)
  • Maximum fill water temperature 60° C (140° F)
  • Water consumption per fill 0.46 gallon (1.75 liters) to 0.7 gallon (2.5 liters)
  • Minimum feedwater pressure: 8 psi (55 kPa)
  • Maximum feedwater pressure: 120 psi (827 kPa)
  • Regulated compressed air with 3/8 in.OD air line
  • Minimum feed airflow/pressure: 5 CFM (142 l/m) 20 psi (138 kPa)
  • Maximum feed air pressure: 100 psi (689 kPA)
  • Drain plumbing 1.25 in.(3.2 cm) ID or larger
  • Liquid detergent (LabSolutions Liquid Detergent recommended)
Models with Heater Also Includes
  • Built-in 750 watt heater element, activated during the wash, rinse and dry cycles
  • Pure water inlet to select up to 10 pure waster rinses
  • Rear-mounted 9.6mm (0.37 in.) OD x 1.8m (6.0footmark) long polyethylene tube for attachment to pure water source

Certifications

UL 61010-1, CAN/CSA C22.2 No. 61010.1, CE Conformity Marking

Warranty

One year parts and labor

Description & Specifications

Specifications

47.3D x 37.6W x 85.6cm H (18.6 x 14.8 x 33.7 in.)