Please login to your online account to display your discounted pricing

Labconco™ ScrubAir™ Pipette Washer/Dryer


Labconco ScrubAir™ Pipette Washer/Dryer provides automated, fast, thorough cleaning of pipettes using percolating action of compressed air with water and detergent.

Manufacturer: labconco™  LCN4612021

 View more versions of this product

Catalog No. 10-359-211

  • / Each
 

Description & Specifications

Specifications

Amps 10Amp
Dimensions (D x W x H) Interior 47.3D x 37.6W x 85.6cm H (18.6 x 14.8 x 33.7 in.)
Electrical Requirements 115V, 50/60Hz, 10Amp
Includes Plug type: 115V, 15 Amp
Product Type Pipette Washer/Dryer with heater
Certifications/Compliance ULtrademark (TM) 61010-1, CAN/CSA C22.2 No. 61010.1, CE Conformity Marking
Hertz 50/60Hz
Voltage 115V