Please login to your online account to display your discounted pricing

Labconco™ Rotor with Pear Shaped Flask for CentriVap™ Vacuum Concentrator


Manufacturer: labconco™  LCN7553101

 View more versions of this product

Catalog No. 10-269-725

  • / Each
 

Description & Specifications

Specifications

Holds 8 x 100mL Pear shaped flask
Shipping Weight (English) 2.5 lb.
Shipping Weight (Metric) 1.13kg
Width (English) 6 in.
Width (Metric) 15.2cm
Diameter (Metric) 28.95cm
Capacity (Metric) 100mL
Color Black
For Use With (Equipment) CentriVap™ vacuum concentrator
Diameter (English) 11.4 in.
Product Type Concentrator Rotor
Material Aluminum
Material (Coating) PTFE