Please login to your online account to display your discounted pricing

Labconco™ Replacement Supply ULPA Filter


Manufacturer: labconco™  LCN3859500

 View more versions of this product

Catalog No. 10-269-280

  • / Each
 

Description & Specifications

Specifications

Length (English) 30 to 40 in.
Height (English) 3.1 in.
Length (Metric) 76.2 to 101.6cm
Depth (English) 36 in.
Product Type Filter
Width (Metric) 45.7cm
Width (English) 18 in.
Filter Type ULPA
For Use With (Equipment) 3 ft. Purifier™ Logic™ biosafety cabinet and Purifier™ Cell Logic™ biosafety cabinet
Material Borosilicate Microfiber
For Use With (Application) Particulate
Weight (English) 5 lb.
Efficiency 99.999%
Weight (Metric) 2.26kg
Depth (Metric) 91.4cm