Please login to your online account to display your discounted pricing

Labconco™ Replacement Supply HEPA Filter


Manufacturer: labconco™  LCN3838402

 View more versions of this product

Catalog No. 10-269-296

  • / Each
 

Description & Specifications

Specifications

Width (English) 5 ft.
For Use With (Equipment) 5 ft. Purifier™ Logic™ biosafety cabinet and Purifier™ Cell Logic™ biosafety cabinet
Material Borosilicate Microfiber
Length (English) 50 to 60 in.
For Use With (Application) Particulate
Weight (English) 5 lb.
Efficiency 0.9999
Weight (Metric) 2.26kg
Length (Metric) 127 to 152.4cm
Height (English) Exterior 3.06 in.
Width (English) Exterior 18 in.
Width (Metric) 152.4cm
Filter Type HEPA
Length (English) Exterior 60 in.