Please login to your online account to display your discounted pricing

Labconco™ Replacement Exhaust ULPA Filter


Manufacturer: labconco™  LCN3859600

 View more versions of this product

Catalog No. 10-269-284

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 45.7cm
Width (English) 18 in.
For Use With (Equipment) 3 ft. Purifier™ Logic™ biosafety cabinet and Purifier™ Cell Logic™ biosafety cabinet
Material Borosilicate Microfiber
Length (English) 10 to 20 in.
For Use With (Application) Particulate
Weight (English) 5 lb.
Efficiency 99.999%
Height (Metric) 14.9cm
Height (English) 5.9 in.
Weight (Metric) 2.26kg
Length (Metric) 25.4 to 50.8cm
Dimensions (L x W x H) 10 to 20 x 18 x 5.9 in. (25.4 to 50.8 x 45.7 x 14.9cm)
Depth (English) 18 in.
Depth (Metric) 45.7cm
Product Type Filter
Filter Type ULPA