Please login to your online account to display your discounted pricing

Labconco™ Replacement Exhaust HEPA Filter


Manufacturer: labconco™  LCN3838503

 View more versions of this product

Catalog No. 10-269-301

  • / Each
 

Description & Specifications

Specifications

Efficiency 99.99%
Length (English) 40 to 50 in.
Width (Metric) 183cm
For Use With (Equipment) 6 ft. Purifier™ Logic™ biosafety cabinet and Purifier™ Cell Logic™ biosafety cabinet
Width (English) Exterior 18 in.
Weight (Metric) 41.3kg
Length (Metric) 101.6 to 127cm
Width (English) 6 ft.
Height (English) Exterior 5.88 in.
Length (English) Exterior 48 in.
For Use With (Application) Particulate
Dimensions (L x W) 40 to 50 x 6 ft. (101.6 to 127 x 183cm)
Material Borosilicate Microfiber
Weight (English) 91 lb.
Filter Type HEPA