Please login to your online account to display your discounted pricing

Labconco™ Replacement Bag for Bag-in/Bag Out HEPA Filter


Manufacturer: labconco™  LCN3776003

 View more versions of this product

Catalog No. 10-304-147

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) 2 ft. Bag-in/bag out HEPA/ULPA filter XPert™ system and station
Product Type Filter Accessory
Length (Metric) 137.2cm
Filter Type HEPA/ULPA
Weight (English) 5 lb.
Length (English) 54 in.
Weight (Metric) 2.3kg