Please login to your online account to display your discounted pricing

Labconco™ RapidVap™ Vetex+ Dry Evaporator Blocks


Required for use of the RapidVap Dry Block Evaporator

Manufacturer: labconco™  LCN7324100

 View more versions of this product

Catalog No. 10-269-680

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) RapidVap vertex dry evaporator
Capacity Range 50
Product Type Dry evaporator block
For Use With (Application) Fifty 10 x 75mm tube
No. of Places 50.0
Material Aluminum
Sample Volume (Metric) 3mL
Diameter (English) Port 0.21 in.
Diameter (Metric) Port 5mm

  • Comprised of solid aluminum with stainless steel handles for lifting out of evaporator
  • Comes with 0.21 in. (0.5cm) diameter port in upper left hand corner for insertion of temperature probe to monitor upper block temperature
  • Multiple block variations available to suit tube size
  • Custom blocks also available