Please login to your online account to display your discounted pricing

Labconco™ RapidVap™ Vetex+ Dry Evaporator Blocks


Required for use of the RapidVap Dry Block Evaporator

Manufacturer: labconco™  LCN7322801

 View more versions of this product

Catalog No. 10-269-682

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) RapidVap vertex dry evaporator
Capacity Range 18
No. of Places 18.0
Diameter (Metric) Port 5mm
Sample Volume (Metric) 60mL
Product Type Dry evaporator block
For Use With (Application) Eighteen 28 x 140mm ASE vial
Diameter (English) Port 0.21 in.
Material Aluminum

  • Comprised of solid aluminum with stainless steel handles for lifting out of evaporator
  • Comes with 0.21 in. (0.5cm) diameter port in upper left hand corner for insertion of temperature probe to monitor upper block temperature
  • Multiple block variations available to suit tube size
  • Custom blocks also available