missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Purifier™ Filtered PCR Enclosure
Labconco Purifier™ Filtered PCR Enclosure protects work from particulate contamination.
Supplier: Labconco™ 3970205
Requires : Work surface and base stand (sold separately).
Description
- Nominal downflow velocity of 45-65 fpm
- Aerodynamic air foil
- HEPA filter, 99.99% efficient on particles 0.3 micron
- ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
- Disposable prefilter and Air diffuser
- Variable speed built-in blower with motorized impeller and solid state control rated for 10A
- Intrinsically-sound, negative pressure design
- Minihelic pressure gauge
- UV-resistant, powder-coated aluminum and steel construction
- UV-opaque and resistant 1/4 in. thick tempered safety glass sash and sides
- UV lamp 254nm, with interlocked UV protection panel
- Variable digital timer for UV exposure with eight settings in minutes of 5, 10, 15, 30, 60, 120, 240 and continuous
- Blower and 3-way light (flourescent, UV and off) switches
- High sash opening 23.8cm (9.4 in.) high sash opening
- Ergonomic 10° angled and hinged sash that pivots upward, locks to loading height of 50.8cm (20 in.) and has wiping seals to promote ISO Class 5 conditions
- Two utility ports with iris openings and plugs
- ETL Listing (115 volt, 60 Hz models)
Order Info
Dimensions: 28.62D x 36.75 in. H (72.6 x 93.5cm). For 115V 60Hz (24 in. models are 3A; 36 in. and 48 in. models are 5A). Guardian™ Airflow Monitor is offered as factory-installed option on all PCR Enclosures; specify when ordering.
Specifications
PCR Enclosure | |
5 A | |
28.6 in. | |
36.8 in. | |
23.8 cm | |
UV light, protection panel, timer and airflow monitor | |
1 Year | |
57 kg | |
60.9 cm |
Fluorescent | |
CAN/CSA C22.2, UL, CE | |
72.6 cm | |
93.4 cm | |
60 Hz | |
115 V | |
125 lb. | |
24 in. |