Please login to your online account to display your discounted pricing

Labconco™ Purifier™ Logic™ Replacement Trace Odor Carbon Postfilter


Manufacturer: labconco™  LCN3837203

 View more versions of this product

Catalog No. 10-269-290

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 45.7cm
Width (English) 18 in.
Filter Type Carbon
For Use With (Equipment) 6 ft. Purifier™ Logic™ biosafety cabinet and PuriCare™ procedure station
Length (English) 4 in.
Weight (English) 10 lb.
Weight (Metric) 4.5kg
Length (Metric) 10.2cm
Dimensions (L x W) 4 x 18 in. (10.2 x 45.7cm)
Depth (English) 16 in.
Depth (Metric) 40.6cm
Product Type Postfilter