missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Purifier™ Horizontal Clean Bench, 5 ft. without UV Light
When using a Labconco Purifier™ Horizontal Clean Bench, workers are protected from particulate contamination.
Manufacturer: Labconco™ LCN3250003
Description
NOTE: Photo above shows Clean Bench with Stand. Stand is sold separately (see 32-550-00 Stationary Base Stand or 32-550-01 Base Stand with Casters).
- Type 304 brushed stainless steel work surface
- Angled profile design with no protrusions in front panel
- 0.25 in. (0.6cm) thick safety glass side panels
- Double-gasket, negative pressure leak protection
- Include 99.99% efficient HEPA filter, front-mounted light and blower switches
Certifications
CE marked, ETL listed.
Warranty
One year (parts and labor).
Specifications
39 in. | |
230V 50/60Hz | |
HEPA | |
Stainless Steel | |
66cm | |
157.4cm | |
122.9cm | |
575 lb. | |
99.99% | |
CAN/CSA C22.2, ETL, UL, CE |
99.1cm | |
Plant tissue culture, media plate preparation, electronics inspection, medical device assembly and pharmacy drug preparation | |
Fluorescent | |
26 in. | |
62 in. | |
48.4 in. | |
230V | |
260kg | |
4A |