missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Purifier™ Horizontal Clean Bench, 5 ft. without UV Light

When using a Labconco Purifier™ Horizontal Clean Bench, workers are protected from particulate contamination.

Manufacturer:  Labconco™ 3250002

 View more versions of this product

Catalog No. 32-500-02

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

 

NOTE: Photo above shows Clean Bench with Stand.  Stand is sold separately (see 32-550-00 Stationary Base Stand or 32-550-01 Base Stand with Casters). 

  • Type 304 brushed stainless steel work surface
  • Angled profile design with no protrusions in front panel
  • 0.25 in. (0.6cm) thick safety glass side panels
  • Double-gasket, negative pressure leak protection
  • Include 99.99% efficient HEPA filter, front-mounted light and blower switches

Certifications

CE marked, ETL listed.

Warranty

One year (parts and labor).

Specifications

Specifications

34 in.
230V 50/60Hz
HEPA
Stainless Steel
53cm
157.4cm
122.9cm
560 lb.
99.99%
CAN/CSA C22.2, ETL, UL, CE
86.4cm
Plant tissue culture, media plate preparation, electronics inspection, medical device assembly and pharmacy drug preparation
Fluorescent
21 in.
62 in.
48.4 in.
230V
254kg
4A
SDS
Documents
Product Certifications