missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Purifier™ Horizontal Clean Bench, 5 ft.: With UV Light

When using a Labconco Purifier™ Horizontal Clean Bench, workers are protected from particulate contamination.

Manufacturer:  Labconco™ LCN3250020

 View more versions of this product

Catalog No. 32-500-20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Horizontal laminar flow
  • Double-gasket, negative pressure HEPA filter leak protection
  • ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
  • Disposable prefilters (2 each on 3 ft. and 4 ft. models; 3 each on 6 ft. models; 4 each on 8 ft. models)
  • Variable speed built-in motor/blower(s) with vibration isolation pads
  • Differential pressure gauge
  • Type 304 brushed stainless-steel work surface
  • Tempered safety glass side panels with utility ports with iris openings
  • UV-resistant, dry powder epoxy-coated steel exterior
  • Front-mounted light and blower switches

Warranty

One year warranty on parts and service

Specifications

Specifications

34 in.
115V 60Hz
HEPA
Stainless Steel
53cm
157.4cm
122.9cm
560 lb.
99.99%
CAN/CSA C22.2, ETL, UL, CE
86.4cm
Plant tissue culture, media plate preparation, electronics inspection, medical device assembly and pharmacy drug preparation
UV
21 in.
63 in.
48.4 in.
115V
254kg
7A
SDS
Documents