missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Purifier™ Cell Logic+™ Class II B2 Biosafety Cabinet, 6ft. Width, 8in. Opening

Labconco Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet with advanced ergonomic design excel in user comfort and functionality.

Specifications

Depth (English) 31.2 in.
Depth (Metric) 79.2cm
Display LCD
Height (English) Viewing 27 in.
Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
View More Specs

Products 1
Catalog Number Mfr. No. Amperage Includes Plug Type Price Quantity  
Catalog Number Mfr. No. Amperage Includes Plug Type Price Quantity  
32-368-1000 View Documents Labconco™
LCN323681000
12A Temp-Zone package, UV light, service fixtures, pass through 115V Domestic N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.

  • Same ECM blower technology as Purifier Logic™; uses CAP (Constant Airflow Profile)™ to maintain precise volume of air as filters load
  • As an additional safety feature, cabinet will continuously display HEPA filter life remaining and cabinet status
  • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
  • Designed to be hard ducted to outside; dedicated exhaust system and remote blower discharge 100% of filtered exhaust air from laboratory
  • Since no air is recirculated, it may be used for work with agents treated with volatile toxic chemicals and radionuclide
  • Available with optional Scope-Ready™ package, Temp-Zone™ package or both
  • Scope-Ready package allows the users microscope to be integrated into the biosafety cabinet
  • Temp-Zone package includes a temperature controlled area on the work surface
Inclination Technology™ Suite includes:
  • 10° angled sash
  • Patented curved air grille with built-in armrest
  • Fully accessible controls and eye-level mounted color display with MyLogic operating system
  • Flush-mounted, slowly self-closing electrical outlet covers
  • ECM is quieter and cooler than comparable PSC motors
  • Large interior work area

Some cabinets include non-welded base stands. For cabinets that do not include the base stand, one is required and is sold separately.

Specifications

Specifications

31.2 in.
LCD
Powder Coated Steel Exterior and Stainless Steel Interior
198.8cm
79.2cm
27 in.
78.3 in.