Please login to your online account to display your discounted pricing

Labconco™ Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet, 4ft. Width, 9in. Opening

Labconco Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet with advanced ergonomic design excel in user comfort and functionality.

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL
Chamber Material Stainless Steel
Depth (English) 31.2 in.
Depth (Metric) 79.2cm
Display LCD
View More Specs
Products
Catalog Number Mfr. No. Amperage Includes Plug Type Price Quantity    

32-249-1000

 
labconco™
LCN322491000
12A Temp-Zone package, UV light, service fixtures, pass through 115V Domestic CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

32-249-1100

 
labconco™
LCN322491100
12A Temp-Zone package, UV light, service fixtures, pass through, base stand 115V Domestic CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

33-249-1100

 
labconco™
LCN332491100
12A Scope-Ready package, service fixtures, pass through, base stand 115V Domestic CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

33-249-1000

 
labconco™
LCN332491000
12A Scope-Ready package, service fixtures, pass through 115V Domestic CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

34-249-1100

 
labconco™
LCN342491100
12A Scope-Ready package, Temp-Zone package, service fixtures, pass through, base stand 115V Domestic CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL
Chamber Material Stainless Steel
Depth (English) 31.2 in.
Depth (Metric) 79.2cm
Display LCD
Height (English) Viewing 27 in.
Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
Noise Level <63dBA
Width (English) 54.3 in.
Width (Metric) 137.9cm

MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.

  • Same ECM blower technology as Purifier Logic™; uses CAP (Constant Airflow Profile)™ to maintain precise volume of air as filters load
  • As an additional safety feature, cabinet will continuously display HEPA filter life remaining and cabinet status
  • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
  • Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
  • Equipped to meet the specific needs of the cell culture industry
  • Available with optional Scope-Ready™ package, Temp-Zone™ package or both
  • Scope-Ready package allows the users microscope to be integrated into the biosafety cabinet
  • Temp-Zone package includes a temperature controlled area on the work surface
Inclination Technology™ Suite includes:
  • 10° angled sash
  • Patented curved air grille with built-in armrest
  • Fully accessible controls and eye-level mounted color display with MyLogic operating system
  • Flush-mounted, slowly self-closing electrical outlet covers
  • ECM is quieter and cooler than comparable PSC motors
  • Large interior work area

Some cabinets include non-welded base stands. For cabinets that do not include the base stand, one is required and is sold separately.