missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ PuriCare™ Procedure Stations, Class A1, 4ft. Width, 12in. Opening, International Models

Provide personnel, animal and environmental protection

Manufacturer:  Labconco™ LCN31141020

 View more versions of this product

Catalog No. 31-141-020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Specialized Class II biological safety cabinets meet or exceed product and personnel protection requirements of NSF 49
  • Designed for conducting small animal research activities including cage changing, weighing, anesthesia delivery and surgical procedures

Specifications

Specifications

31.2 in.
99.99%
63.3 in.
Procedure Station Only
585 lb.
100V Japan
100V
1.2m
Stainless Steel
12A
54.3 in.
79.2cm
HEPA
161.5cm
Fluorescent, UV
265.4kg
12 in.
4 ft.
ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE
1
30.48cm
137.9cm
Documents