Please login to your online account to display your discounted pricing

Labconco™ PuriCare™ Flow Station Replacement Filters


Manufacturer: labconco™  LCN3789300

 View more versions of this product

Catalog No. 09-039-124

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 2.5cm
Filter Type Pleated Air Prefilter
Length (English) 20 to 30 in.
Depth (English) 20 in.
Product Type PuriCare replacement filter
Height (English) 1 in.
Weight (English) 1 lb.
For Use With (Equipment) PuriCare Open Access and Vertical Flow Stations
Width (Metric) 50.8cm
For Use With (Application) Particulate
Width (English) 20 to 30 in.
Depth (Metric) 50.8cm
Length (Metric) 50.8 to 76.2cm
Weight (Metric) 0.5kg
Dimensions (L x W x H) 20 to 30 x 20 to 30 x 1 in. (50.8 to 76.2 x 50.8 x 2.5cm)