Please login to your online account to display your discounted pricing

Labconco™ PTFE Coated Aluminum Rotors for CentriVap™ micro IR Vacuum Concentrator


Manufacturer: labconco™  LCN7548500

 View more versions of this product

Catalog No. 10-269-652

  • / Each
 

Description & Specifications

Specifications

Shipping Weight (Metric) 0.45kg
Width (English) 3.9 in.
Capacity (Metric) 1.5mL
Color Black
For Use With (Equipment) CentriVap™ micro IR vacuum
Diameter (English) 3.9 in.
Product Type Concentrator Rotor
Material PTFE Coated Aluminum
Total Count 24.0
Speed 1700rpm
Height (Metric) 2.8cm
Holds 24 x 1.5mL Microcentrifuge tube
Shipping Weight (English) 1 lb.
Width (Metric) 9.9cm
Diameter (Metric) 9.9cm
Height (English) 1.1 in.
Temperature (Metric) Operating 65°C