Please login to your online account to display your discounted pricing

Labconco™ PTFE Coated Aluminum Rotors for CentriVap™ micro IR Vacuum Concentrator


Manufacturer: labconco™  LCN7548800

 View more versions of this product

Catalog No. 10-269-655

  • / Each
 

Description & Specifications

Specifications

Total Count 8.0
Diameter (Metric) 14cm
Diameter (English) 5.5 in.
For Use With (Equipment) CentriVap™ micro IR vacuum
Capacity (Metric) 30mL
Color Black
Width (English) 5.5 in.
Height (Metric) 4.31cm
Shipping Weight (English) 1 lb.
Height (English) 1.7 in.
Speed 1700rpm
Shipping Weight (Metric) 0.45kg
Product Type Concentrator Rotor
Temperature (Metric) Operating 65°C
Material PTFE Coated Aluminum
Holds 8 x 30mL Vial
Width (Metric) 14cm