Please login to your online account to display your discounted pricing

Labconco™ PTFE Coated Aluminum Rotors for CentriVap™ micro IR Vacuum Concentrator


Manufacturer: labconco™  LCN7548700

 View more versions of this product

Catalog No. 10-269-654

  • / Each
 

Description & Specifications

Specifications

Height (English) 1.6 in.
Height (Metric) 4.06cm
Holds 12 x 15mL Vial
Shipping Weight (English) 1 lb.
Shipping Weight (Metric) 0.45kg
Width (English) 5.8 in.
Width (Metric) 14.73cm
Diameter (Metric) 14.73cm
Capacity (Metric) 15mL
Color Black
For Use With (Equipment) CentriVap™ micro IR vacuum
Diameter (English) 5.8 in.
Product Type Concentrator Rotor
Material PTFE Coated Aluminum
Total Count 12.0
Speed 1700rpm
Temperature (Metric) Operating 65°C