Please login to your online account to display your discounted pricing

Labconco™ PTFE Coated Aluminum Rotors for CentriVap™ micro IR Vacuum Concentrator


Manufacturer: labconco™  LCN7548400

 View more versions of this product

Catalog No. 10-269-651

  • / Each
 

Description & Specifications

Specifications

Total Count 24.0
Capacity (Metric) 0.5mL
For Use With (Equipment) CentriVap™ micro IR vacuum
Material PTFE Coated Aluminum
Temperature (Metric) Operating 65°C
Product Type Concentrator Rotor
Diameter (English) 3.9 in.
Color Black
Speed 1700rpm
Holds 24 x 0.5mL Microcentrifuge tube
Shipping Weight (Metric) 0.45kg
Height (Metric) 2.8cm
Diameter (Metric) 9.9cm
Width (Metric) 9.9cm
Width (English) 3.9 in.
Height (English) 1.1 in.
Shipping Weight (English) 1 lb.