Please login to your online account to display your discounted pricing

Labconco™ Protector XVS™ Ventilation Station


For an economical alternative to large, heavy-duty fume hoods, choose a Labconco Protector XVS™ Ventilation Station.

Manufacturer: labconco™  LCN4864010

 View more versions of this product

Connection to a remote blower or FilterMate Portable Exhauster (10-304-31, -33, -35, -37); work surface; supporting base

 Alert

Not for radioisotope, perchloric acid, or acid digestion use.

Catalog No. 10-304-29

  • / Each
 

Description & Specifications

Specifications

Certifications ANSI Z9.5, ASHRAE 110, SEFA 1
Material Epoxy Coated Aluminum and Steel
Width (English) 48 in.
Depth (English) 29 in.
Width (Metric) 121.9cm
Depth (Metric) 73.66cm
Height (English) 22.75 in.
Opening Dimensions (Metric) 20.3cm
Product Type Fume Hood
Weight (English) 90 lb.
Weight (Metric) 40.8kg