Please login to your online account to display your discounted pricing

Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 8ft. Width, 115V


Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm

Manufacturer: labconco™  LCN110810000

 View more versions of this product

  • Remote Blower
  • Ductwork
  • Work Surface
  • Base Cabinet or Stand

Catalog No. 10-369-112

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Includes No Service
Voltage 100/115V
Weight (English) 770 lb.
Amperage 10A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Lighting T8 fluorescent
Height Overall (Metric) 149.9cm
Depth (English) 37.7 in.
Sash Opening (English) 18 in.
Flow Rate 1000 cfm
Depth (Metric) 95.8cm
Weight (Metric) 349kg
Color Glacier White
Height Overall (English) 59 in.
Width (English) 96 in.
Width (Metric) 243.8cm
Construction Powder coated steel