Please login to your online account to display your discounted pricing

Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 5ft. Width, 115V


Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm, the Labconco Protector™ XStream™ High Performance By-Pass Hood provides your workers with extra safety in the lab.

Manufacturer: labconco™  LCN110510000

 View more versions of this product

Remote Blower, Ductwork, Work Surface, Base Cabinet or Stand

Catalog No. 10-369-104

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Flow Rate 580 cfm
Weight (English) 525 lb.
Amperage 10A
Color Glacier White
Includes No Service
Lighting T8 fluorescent
Construction Powder coated steel
Depth (English) 37.7 in.
Sash Opening (English) 18 in.
Voltage 100/115V
Depth (Metric) 95.8cm
Weight (Metric) 238kg
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Height Overall (English) 59 in.
Height Overall (Metric) 149.9cm
Width (English) 60 in.
Width (Metric) 152.4cm